Motion
22897-8543

GARLOCK KLOZURE
22897-8543

Oil Seal - Solid, 3.750 in Shaft Dia., 5.250 in OD, 0.969 in Overall Width
Mi Item #08955902
MFR #22897-8543
Price$272.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
22897-8543

Oil Seal - Solid, 3.750 in Shaft Dia., 5.250 in OD, 0.969 in Overall Width
Mi Item #08955902
MFR #22897-8543

Mfr description
53T2X8534 MILL-RIGHT N CRS 3.750"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$272.49/each

Specifications

Dimensions

  • Outside Diameter
    5.250 in
  • Overall Width
    0.969 in
  • Shaft Diameter
    3.750 in

Details

  • Lip Type
    Dual Tandem Lips
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.01 in
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    General Purpose Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)