Motion
24062-5210

GARLOCK KLOZURE
24062-5210

Oil Seal - Solid, 1.750 in Shaft Dia., 2.438 in OD, 0.438 in Overall Width
MI ITEM #08955984
MFR #24062-5210
List Price$370.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24062-5210

Oil Seal - Solid, 1.750 in Shaft Dia., 2.438 in OD, 0.438 in Overall Width
MI ITEM #08955984
MFR #24062-5210

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$370.51/each for your price

Overview

Mfr description
61X5210 GYLON 316SS 1.750"ID 2.438"OD

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.750 in
  • Outside Diameter
    2.438 in
  • Overall Width
    0.438 in
  • Material
    GYLON® - PTFE
  • Seal Type
    Oil Seal
  • Lip Type
    Dual Tandem Lips
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    400 °F
  • Manufacturer Upc Number
    717744608644
  • Max Pressure
    150 psi
  • Misalignment Tolerance
    0.005 in
  • Typical Application
    High Pressure Seal, Rotating or Reciprocating Applications, Gearboxes, Pumps, Non-Lubricated, Dry Running, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text