Motion
24608-7276

GARLOCK KLOZURE
24608-7276

Oil Seal - Split, 6.299 in Shaft Dia., 7.480 in OD, 0.591 in Overall Width, Mill-Right N Lip Material
Mi Item #08956051
MFR #24608-7276
Price$259.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24608-7276

Oil Seal - Split, 6.299 in Shaft Dia., 7.480 in OD, 0.591 in Overall Width, Mill-Right N Lip Material
Mi Item #08956051
MFR #24608-7276

Mfr description
26R1X7276 MILL-RIGHT N SPLIT 6.299"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$259.37/each

Specifications

Dimensions

  • Outside Diameter
    7.480 in
  • Overall Width
    0.591 in
  • Shaft Diameter
    6.299 in

Details

  • Country of Origin
    US
  • Harmonization Code
    4016935020
  • Lip Material
    Mill-Right N
  • Lip Type
    Dual Lip, Dust Lip
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Shaft Surface Speed
    5,000 ft/min
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Misalignment Tolerance
    0.015 in @ 1,000 ft/min; 0.010 in @ 2,000 ft/min; 0.008 in @ 5,000 ft/min
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Series
    Model 26R1
  • Solid / Split
    Split
  • Spring Material
    302SS
  • Typical Application
    High Performance Split Seal, Rotating Applications, Gearboxes, Pumps, Hydroelectric Industry, Chemical Industry, Pulp & Paper Industry, Aluminum Industry, Steel Industry, Primary Metals Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)