Motion
24610-0694

GARLOCK KLOZURE
24610-0694

Oil Seal - Split, 3.625 in Shaft Dia., 4.7500 in OD, 0.375 in Overall Width
MI ITEM #08956054
MFR #24610-0694
Price$69.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24610-0694

Oil Seal - Split, 3.625 in Shaft Dia., 4.7500 in OD, 0.375 in Overall Width
MI ITEM #08956054
MFR #24610-0694

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$69.76/each

Specifications

Dimensions

  • Outside Diameter
    4.7500 in
  • Overall Width
    0.375 in
  • Shaft Diameter
    3.625 in

Details

  • Lip Type
    Single Lip, Split
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Misalignment Tolerance
    0.015 in
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Split
  • Typical Application
    High Performance Split Seal, Rotating Applications, Gearboxes, Pumps, Hydroelectric Industry, Chemical Industry, Pulp & Paper Industry, Aluminum Industry, Steel Industry, Primary Metals Industry, other Industrial Applications

Overview

Mfr description
26X0694 MILL-RIGHT N (48713) SPLIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought