Motion
24612-5102

GARLOCK KLOZURE
24612-5102

Oil Seal - Split, 13.780 in Shaft Dia., 15.512 in OD, 0.787 in Overall Width
MI ITEM #08956094
MFR #24612-5102
Price$3,786.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24612-5102

Oil Seal - Split, 13.780 in Shaft Dia., 15.512 in OD, 0.787 in Overall Width
MI ITEM #08956094
MFR #24612-5102

Mfr description
26X5102 MILL-RIGHT V (98417) SPLIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,786.98/each

Specifications

Dimensions

  • Outside Diameter
    15.512 in
  • Overall Width
    0.787 in
  • Shaft Diameter
    13.780 in

Details

  • Lip Type
    Single Lip, Split
  • Manufacturer Upc Number
    717744654061
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® V - Fluoroelastomer
  • Misalignment Tolerance
    0.015 in
  • Operating Temperature Range
    400 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Split
  • Typical Application
    High Performance Split Seal, Rotating Applications, Gearboxes, Pumps, Hydroelectric Industry, Chemical Industry, Pulp & Paper Industry, Aluminum Industry, Steel Industry, Primary Metals Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)