Motion
24620-4021

GARLOCK KLOZURE
24620-4021

Oil Seal - Solid, 2.875 in Shaft Dia., 3.751 in OD, 0.250 in Overall Width, Mill-Right N Lip Material
MI ITEM #08956102
MFR #24620-4021
List Price$64.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24620-4021

Oil Seal - Solid, 2.875 in Shaft Dia., 3.751 in OD, 0.250 in Overall Width, Mill-Right N Lip Material
MI ITEM #08956102
MFR #24620-4021

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.21/each for your price

Overview

Mfr description
26R1X4021 MILL-RIGHT N (48713) 2.875"ID

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.875 in
  • Outside Diameter
    3.751 in
  • Overall Width
    0.250 in
  • Material
    MILL-RIGHT® N - Nitrile
  • Seal Type
    Oil Seal
  • Lip Material
    Mill-Right N
  • Lip Type
    Dual Lip, Dust Lip
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    200 °F
  • Country of Origin
    US
  • Spring Material
    302SS
  • Manufacturer Upc Number
    717744141042
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5,000 ft/min
  • Misalignment Tolerance
    0.015 in @ 1,000 ft/min; 0.010 in @ 2,000 ft/min; 0.008 in @ 5,000 ft/min
  • Series
    Model 26R1
  • Harmonization Code
    4016935020
  • Typical Application
    High Performance Split Seal, Rotating Applications, Gearboxes, Pumps, Hydroelectric Industry, Chemical Industry, Pulp & Paper Industry, Aluminum Industry, Steel Industry, Primary Metals Industry, other Industrial Applications
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text