Motion
24627-8870

GARLOCK KLOZURE
24627-8870

Oil Seal - Split, 10.630 in Shaft Dia., 12.992 in OD, 0.984 in Overall Width
MI ITEM #08956143
MFR #24627-8870
Price$1,580.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24627-8870

Oil Seal - Split, 10.630 in Shaft Dia., 12.992 in OD, 0.984 in Overall Width
MI ITEM #08956143
MFR #24627-8870

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,580.00/each

Specifications

Dimensions

  • Outside Diameter
    12.992 in
  • Overall Width
    0.984 in
  • Shaft Diameter
    10.630 in

Details

  • Lip Type
    Single Lip, Split
  • Manufacturer Upc Number
    717744756925
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® ES - Hydrogenated Nitrile
  • Misalignment Tolerance
    0.015 in
  • Operating Temperature Range
    300 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Split
  • Typical Application
    High Performance Split Seal, Rotating Applications, Gearboxes, Pumps, Hydroelectric Industry, Chemical Industry, Pulp & Paper Industry, Aluminum Industry, Steel Industry, Primary Metals Industry, other Industrial Applications

Overview

Mfr description
26X8870 MILL-RIGHT ES (48220) SPLIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought