Motion
24660-2576

GARLOCK KLOZURE
24660-2576

Oil Seal - Solid, 14.250 in Shaft Dia., 18.000 in OD, 1.000 in Overall Width
Mi Item #08956148
MFR #24660-2576
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24660-2576

Oil Seal - Solid, 14.250 in Shaft Dia., 18.000 in OD, 1.000 in Overall Width
Mi Item #08956148
MFR #24660-2576

Mfr description
26HRX2576 MILL-RIGHT N (48713) 14.250"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    18.000 in
  • Overall Width
    1.000 in
  • Shaft Diameter
    14.250 in

Details

  • Lip Type
    High Runout
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.015 in
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    High Performance Solid Seal, Rotating or Reciprocating Applications, Gearboxes, Pumps, Hydroelectric Industry, Chemical Industry, Pulp & Paper Industry, Aluminum Industry, Steel Industry, Primary Metals Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)