Motion
24700-0918

GARLOCK KLOZURE
24700-0918

Oil Seal - Solid, 14.566 in Shaft Dia., 16.181 in OD, 0.625 in Overall Width
Mi Item #08956166
MFR #24700-0918
Price$1,142.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24700-0918

Oil Seal - Solid, 14.566 in Shaft Dia., 16.181 in OD, 0.625 in Overall Width
Mi Item #08956166
MFR #24700-0918

Mfr description
59X0918 MILL-RIGHT N CRS 14.566"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,142.70/each

Specifications

Dimensions

  • Outside Diameter
    16.181 in
  • Overall Width
    0.625 in
  • Shaft Diameter
    14.566 in

Details

  • Lip Type
    Single Lip
  • Manufacturer Upc Number
    717744868413
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.045 in
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)