Motion
24743-3769

GARLOCK KLOZURE
24743-3769

Oil Seal - Solid, 570 mm Shaft Dia., 610 mm OD, 20 mm Overall Width
Mi Item #08956210
MFR #24743-3769
Price$1,857.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24743-3769

Oil Seal - Solid, 570 mm Shaft Dia., 610 mm OD, 20 mm Overall Width
Mi Item #08956210
MFR #24743-3769

Mfr description
59X3769 NIT CRS 22.441"ID 24.016"OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,857.15/each

Specifications

Dimensions

  • Outside Diameter
    610 mm
  • Overall Width
    20 mm
  • Shaft Diameter
    570 mm

Details

  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.093 in
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)