Motion
24751-3873

GARLOCK KLOZURE
24751-3873

Oil Seal - Solid, 11.040 in Shaft Dia., 12.197 in OD, 0.780 in Overall Width, Mill-Right ES Lip Material
MI ITEM #08956221
MFR #24751-3873
List Price$2,252.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24751-3873

Oil Seal - Solid, 11.040 in Shaft Dia., 12.197 in OD, 0.780 in Overall Width, Mill-Right ES Lip Material
MI ITEM #08956221
MFR #24751-3873

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,252.96/each for your price

Overview

Mfr description
59G1X3873 MILL-RIGHT ES CRS 11.040"ID
  • GYLON® excluder lip for non-lubricated external conditions or corrosive external conditions.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    11.040 in
  • Outside Diameter
    12.197 in
  • Overall Width
    0.780 in
  • Material
    MILL-RIGHT® ES - Hydrogenated Nitrile
  • Seal Type
    Oil Seal
  • Lip Material
    Mill-Right ES
  • Lip Type
    Dual Lip, GYLON Excluder Lip
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    300 °F
  • Country of Origin
    US
  • Spring Material
    302SS
  • Manufacturer Upc Number
    717744136642
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    2,500 ft/min
  • Misalignment Tolerance
    0.010 in @ 2,500 ft/min
  • Series
    Model 59G1
  • Harmonization Code
    8487900040
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
  • Maximum Temperature
    300 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text