Motion
25002-3523

GARLOCK KLOZURE
25002-3523

Oil Seal - Split, 7.250 in Shaft Dia., 8.500 in OD, 0.750 in Overall Width, Silicone Lip Material
MI ITEM #08956235
MFR #25002-3523
Price$893.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25002-3523

Oil Seal - Split, 7.250 in Shaft Dia., 8.500 in OD, 0.750 in Overall Width, Silicone Lip Material
MI ITEM #08956235
MFR #25002-3523

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$893.18/each

Specifications

Dimensions

  • Outside Diameter
    8.500 in
  • Overall Width
    0.750 in
  • Shaft Diameter
    7.250 in

Details

  • Country of Origin
    US
  • Harmonization Code
    4016935020
  • Lip Material
    Silicone
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Max Shaft Surface Speed
    1,000 ft/min
  • Maximum Temperature
    350 °F
  • Minimum Temperature
    -75 °F
  • Misalignment Tolerance
    0.010 in @ 500 ft/min; 0.005 in @ 1,000 ft/min
  • Series
    Model 21
  • Solid / Split
    Split
  • Spring Material
    302SS

Overview

Mfr description
21X3523 SIL SPLIT 7.250"ID 8.500"OD
  • Low-speed service seal
  • Cover plate required.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought