Motion
25003-1254

GARLOCK KLOZURE
25003-1254

Oil Seal - Split, 9.500 in Shaft Dia., 11.500 in OD, 0.500 in Overall Width
Mi Item #08956240
MFR #25003-1254
Price$629.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25003-1254

Oil Seal - Split, 9.500 in Shaft Dia., 11.500 in OD, 0.500 in Overall Width
Mi Item #08956240
MFR #25003-1254

Mfr description
23X1254 MILL-RIGHT N SPLIT 9.500"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$629.51/each

Specifications

Dimensions

  • Outside Diameter
    11.500 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    9.500 in

Details

  • Lip Type
    Single Lip, Split
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Misalignment Tolerance
    0.01 in
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Split
  • Typical Application
    General Service Split Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)