Motion
24715-1000

GARLOCK KLOZURE
24715-1000

Oil Seal - Solid, 12.992 in Shaft Dia., 15.354 in OD, 0.984 in Overall Width
Mi Item #08956271
MFR #24715-1000
Price$1,996.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24715-1000

Oil Seal - Solid, 12.992 in Shaft Dia., 15.354 in OD, 0.984 in Overall Width
Mi Item #08956271
MFR #24715-1000

Mfr description
59X1000 MILL-RIGHT ES CRS 12.992"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,996.47/each

Specifications

Dimensions

  • Outside Diameter
    15.354 in
  • Overall Width
    0.984 in
  • Shaft Diameter
    12.992 in

Details

  • Lip Type
    Single Lip
  • Manufacturer Upc Number
    717744805050
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® ES - Hydrogenated Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.093 in
  • Operating Temperature Range
    300 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)