Motion
24715-3695

GARLOCK KLOZURE
24715-3695

Oil Seal - Solid, 11.024 in Shaft Dia., 12.598 in OD, 0.787 in Overall Width
MI ITEM #08956277
MFR #24715-3695
Price$1,590.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24715-3695

Oil Seal - Solid, 11.024 in Shaft Dia., 12.598 in OD, 0.787 in Overall Width
MI ITEM #08956277
MFR #24715-3695

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,590.26/each

Specifications

Dimensions

  • Outside Diameter
    12.598 in
  • Overall Width
    0.787 in
  • Shaft Diameter
    11.024 in

Details

  • Lip Type
    Single Lip
  • Manufacturer Upc Number
    717744883492
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® ES - Hydrogenated Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.093 in
  • Operating Temperature Range
    300 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications

Overview

Mfr description
59X3695 MILL-RIGHT ES CRS 11.024"ID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought