Motion
25004-6298

GARLOCK KLOZURE
25004-6298

Oil Seal - Split, 4.062 in Shaft Dia., 5.125 in OD, 0.469 in Overall Width
MI ITEM #08956386
MFR #25004-6298
Price$348.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25004-6298

Oil Seal - Split, 4.062 in Shaft Dia., 5.125 in OD, 0.469 in Overall Width
MI ITEM #08956386
MFR #25004-6298

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$348.84/each

Specifications

Dimensions

  • Outside Diameter
    5.125 in
  • Overall Width
    0.469 in
  • Shaft Diameter
    4.062 in

Details

  • Lip Type
    Single Lip, Split
  • Manufacturer Upc Number
    717744602673
  • ManufacturerName (description attribute)
    Garlock
  • Material
    Silicone
  • Misalignment Tolerance
    0.01 in
  • Operating Temperature Range
    350 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Split
  • Typical Application
    General Service Split Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications

Overview

Mfr description
23X6298 SIL SPLIT 4.062"ID 5.125"OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought