Motion
25006-4177

GARLOCK KLOZURE
25006-4177

Oil Seal - Split, 16.000 in Shaft Dia., 17.500 in OD, 0.688 in Overall Width
MI ITEM #08956427
MFR #25006-4177
Price$5,519.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25006-4177

Oil Seal - Split, 16.000 in Shaft Dia., 17.500 in OD, 0.688 in Overall Width
MI ITEM #08956427
MFR #25006-4177

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,519.51/each

Specifications

Dimensions

  • Outside Diameter
    17.500 in
  • Overall Width
    0.688 in
  • Shaft Diameter
    16.000 in

Details

  • Lip Type
    Single Lip, Split
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® V - Fluoroelastomer
  • Misalignment Tolerance
    0.01 in
  • Operating Temperature Range
    400 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Split
  • Typical Application
    General Service Split Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications

Overview

Mfr description
23X4177 MILL-RIGHT V SPLIT 16.000"ID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought