Motion
28253-4639

GARLOCK KLOZURE
28253-4639

Oil Seal - 48.250 in Shaft Dia., 50.250 in OD, 0.875 in Overall Width
Mi Item #08957783
MFR #28253-4639
Price$3,714.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
28253-4639

Oil Seal - 48.250 in Shaft Dia., 50.250 in OD, 0.875 in Overall Width
Mi Item #08957783
MFR #28253-4639

Mfr description
64X4639 MILL-RIGHT N CRS 48.250"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,714.43/each

Specifications

Dimensions

  • Outside Diameter
    50.250 in
  • Overall Width
    0.875 in
  • Shaft Diameter
    48.250 in

Details

  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.125 in
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Typical Application
    Severe Service Applications, Rotating Applications, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)