Motion
21003-3528

GARLOCK KLOZURE
21003-3528

Oil Seal - Solid, 7.375 in Shaft Dia., 8.375 in OD, 0.625 in Overall Width, Thermo-Ceram Lip Material
MI ITEM #08957825
MFR #21003-3528
List Price$677.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21003-3528

Oil Seal - Solid, 7.375 in Shaft Dia., 8.375 in OD, 0.625 in Overall Width, Thermo-Ceram Lip Material
MI ITEM #08957825
MFR #21003-3528

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$677.06/each for your price

Overview

Mfr description
58X3528 THERMO-CERAM CRS 7.375"ID
  • Heavy-duty metal outer case
  • THERMO-CERAM™
  • Ideal for abrasive environments..

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    7.375 in
  • Outside Diameter
    8.375 in
  • Overall Width
    0.625 in
  • Lip Material
    Thermo-Ceram
  • Lip Type
    THERMO-CERAM LIP
  • ManufacturerName (description attribute)
    Garlock
  • Country of Origin
    US
  • Manufacturer Upc Number
    717744594794
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    500 ft/min
  • Misalignment Tolerance
    0.015 in @ 500 ft/min
  • Series
    Model 58
  • Harmonization Code
    8487900040
  • Maximum Temperature
    1600 °F
  • Minimum Temperature
    -22 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought