Motion
21343-5529

GARLOCK KLOZURE
21343-5529

Klozure® Excluder Seal - 144W2, 77.750 in Shaft Range, 1.362 in Width, Nitrile Material
MI ITEM #08957904
MFR #21343-5529
Price$7,415.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21343-5529

Klozure® Excluder Seal - 144W2, 77.750 in Shaft Range, 1.362 in Width, Nitrile Material
MI ITEM #08957904
MFR #21343-5529

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,415.74/each

Specifications

Dimensions

  • Shaft Diameter
    77.750 in
  • Shaft Or Inside Diameter Range
    77.750 in
  • Width
    1.362 in

Details

  • Cross Section
    1.000 in
  • Design Type
    144W2
  • Harmonization Code
    4016935020
  • Lip Code
    NBR
  • Lip Material
    Nitrile
  • Manufacturer Upc Number
    717744640729
  • Max Shaft Surface Speed
    5000 fpm
  • Operating Temperature Range
    -40 to 200 ° F
  • Seal Type
    Excluder Seal
  • Typical Application
    Aluminum Industry, Primary Metals Industry, Pulp and Paper Industry, Steel Industry, Use in Combination with Oil Seal as Secondary Seal for Rotating Applications, Water and Particulate Excluder, other Industrial Applications
  • UPC_NO
    717744640729

Overview

Mfr description
144W2X5529 MILL-RIGHT N SPLIT 75.750"ID
  • Contoured lip face-type seal
  • Split design
  • Excels in environments with heavy contamination and wash down

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought