Motion
21852-5934

GARLOCK KLOZURE
21852-5934

Oil Seal - Solid, 10.500 in Shaft Dia., 11.750 in OD, 0.625 in Overall Width
Mi Item #08958001
MFR #21852-5934
Price$2,367.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21852-5934

Oil Seal - Solid, 10.500 in Shaft Dia., 11.750 in OD, 0.625 in Overall Width
Mi Item #08958001
MFR #21852-5934

Mfr description
64X5934 MILL-RIGHT V CRS 10.500"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,367.31/each

Specifications

Dimensions

  • Outside Diameter
    11.750 in
  • Overall Width
    0.625 in
  • Shaft Diameter
    10.500 in

Details

  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® V - Fluoroelastomer
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.093 in
  • Operating Temperature Range
    400 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating Applications, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)