Motion
21852-4239

GARLOCK KLOZURE
21852-4239

Oil Seal - Solid, 20.250 in Shaft Dia., 21.750 in OD, 0.750 in Overall Width, Mill-Right V Lip Material
Mi Item #08958003
MFR #21852-4239
Price$6,184.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21852-4239

Oil Seal - Solid, 20.250 in Shaft Dia., 21.750 in OD, 0.750 in Overall Width, Mill-Right V Lip Material
Mi Item #08958003
MFR #21852-4239

Mfr description
64X4239 MILL-RIGHT V CRS 20.250"ID
  • MILL-RIGHT® sealing elements generate less heat, lower power consumption, improve chemical resistance and extend service life
  • Bearing damage from displaced springs is prevented by the unique combination of a finger spring mechanically locking a garter spring into place
  • The special garter and finger spring combinations reduces leaks caused by high shaft runout by applying consistent lip load around the entire shaft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,184.50/each

Specifications

Dimensions

  • Outside Diameter
    21.750 in
  • Overall Width
    0.750 in
  • Shaft Diameter
    20.250 in

Details

  • Country of Origin
    US
  • Harmonization Code
    8487900040
  • Lip Material
    Mill-Right V
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® V - Fluoroelastomer
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    7,000 ft/min
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • Misalignment Tolerance
    0.125 in @ 5,000 ft/min; 0.093 in @ 7,000 ft/min
  • Operating Temperature Range
    400 °F
  • Seal Type
    Oil Seal
  • Series
    Model 64
  • Solid / Split
    Solid
  • Spring Material
    302SS
  • Typical Application
    Severe Service Applications, Rotating Applications, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)