Motion
24610-1892

GARLOCK KLOZURE
24610-1892

Oil Seal - Split, 14.173 in Shaft Dia., 15.748 in OD, 0.787 in Overall Width, Mill-Right N Lip Material
MI ITEM #08958071
MFR #24610-1892
List Price$1,162.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24610-1892

Oil Seal - Split, 14.173 in Shaft Dia., 15.748 in OD, 0.787 in Overall Width, Mill-Right N Lip Material
MI ITEM #08958071
MFR #24610-1892

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,162.61/each for your price

Overview

Mfr description
26X1892 MILL-RIGHT N (48713) SPLIT
  • Reverse bevel lip design prevents lip rollover
  • Reinforced rubber OD
  • Uses less energy than contact lip seals
  • Compliant with safety and industry manufacturing standards
  • Non-contact engineered labyrinth design reduces shaft drag
  • Lifetime bearing protection increases mean time between failure (MBTF)
  • Extended bearing life
  • Consistent sealing performance
  • Non-wearing components
  • Garlock’s patented Unitizing Ring eliminates metal to metal contact between stator and rotor..

Specifications

  • Solid / Split
    Split
  • Shaft Diameter
    14.173 in
  • Outside Diameter
    15.748 in
  • Overall Width
    0.787 in
  • Material
    MILL-RIGHT® N - Nitrile
  • Seal Type
    Oil Seal
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip, Split
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    200 °F
  • Country of Origin
    US
  • Spring Material
    302SS
  • Manufacturer Upc Number
    717744081898
  • Max Shaft Surface Speed
    5,000 ft/min
  • Misalignment Tolerance
    0.015 in @ 1,000 ft/min; 0.010 in @ 2,000 ft/min; 0.008 in @ 5,000 ft/min
  • Series
    Model 26
  • Harmonization Code
    4016935020
  • Typical Application
    High Performance Split Seal, Rotating Applications, Gearboxes, Pumps, Hydroelectric Industry, Chemical Industry, Pulp & Paper Industry, Aluminum Industry, Steel Industry, Primary Metals Industry, other Industrial Applications
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text