Motion
24610-2095

GARLOCK KLOZURE
24610-2095

Oil Seal - Split, 8.125 in Shaft Dia., 10.125 in OD, 0.750 in Overall Width
MI ITEM #08958075
MFR #24610-2095
List Price$568.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24610-2095

Oil Seal - Split, 8.125 in Shaft Dia., 10.125 in OD, 0.750 in Overall Width
MI ITEM #08958075
MFR #24610-2095

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$568.97/each for your price

Overview

Mfr description
26X2095 MILL-RIGHT N SPLIT 8.125"ID

Specifications

  • Solid / Split
    Split
  • Shaft Diameter
    8.125 in
  • Outside Diameter
    10.125 in
  • Overall Width
    0.750 in
  • Material
    MILL-RIGHT® N - Nitrile
  • Seal Type
    Oil Seal
  • Lip Type
    Single Lip, Split
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    200 °F
  • Manufacturer Upc Number
    717744964917
  • Misalignment Tolerance
    0.015 in
  • Typical Application
    High Performance Split Seal, Rotating Applications, Gearboxes, Pumps, Hydroelectric Industry, Chemical Industry, Pulp & Paper Industry, Aluminum Industry, Steel Industry, Primary Metals Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text