Motion
26X2364 MILL-RIGHT BLACK

GARLOCK KLOZURE
26X2364 MILL-RIGHT BLACK

Solid, 3.5000 in Shaft Dia., 4.3750 in OD, 0.3750 in Overall Width, MILL-RIGHT BLACK Lip Material
MI ITEM #08958154
MFR #26X2364 MILL-RIGHT BLACK
Price$94.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
26X2364 MILL-RIGHT BLACK

Solid, 3.5000 in Shaft Dia., 4.3750 in OD, 0.3750 in Overall Width, MILL-RIGHT BLACK Lip Material
MI ITEM #08958154
MFR #26X2364 MILL-RIGHT BLACK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$94.52/each

Specifications

Dimensions

  • Outside Diameter
    4.3750 in
  • Overall Width
    0.3750 in
  • Shaft Diameter
    3.5000 in

Details

  • Lip Material
    MILL-RIGHT BLACK
  • Manufacturer Upc Number
    717744897413
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5000 ft/min;25.4 m/s
  • Maximum Temperature
    300 °F
  • Pressure Tolerance
    7 psi;0.48 bar
  • Seal Type
    Single Lip
  • Solid / Split
    Solid
  • Spring Material
    302 Stainless Steel
  • Style
    Model 26

Overview

Mfr description
26X2364 MILL-RIGHT BLACK 3.500"ID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought