Motion
24612-1566

GARLOCK KLOZURE
24612-1566

Oil Seal - Split, 2.362 in Shaft Dia., 3.149 in OD, 0.393 in Overall Width
Mi Item #08958204
MFR #24612-1566
Price$185.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24612-1566

Oil Seal - Split, 2.362 in Shaft Dia., 3.149 in OD, 0.393 in Overall Width
Mi Item #08958204
MFR #24612-1566

Mfr description
26X1566 MILL-RIGHT V (98417) SPLIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.19/each

Specifications

Dimensions

  • Outside Diameter
    3.149 in
  • Overall Width
    0.393 in
  • Shaft Diameter
    2.362 in

Details

  • Lip Type
    Single Lip, Split
  • Manufacturer Upc Number
    717744799168
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® V - Fluoroelastomer
  • Misalignment Tolerance
    0.015 in
  • Operating Temperature Range
    400 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Split
  • Typical Application
    High Performance Split Seal, Rotating Applications, Gearboxes, Pumps, Hydroelectric Industry, Chemical Industry, Pulp & Paper Industry, Aluminum Industry, Steel Industry, Primary Metals Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)