Motion
24702-5359

GARLOCK KLOZURE
24702-5359

Oil Seal - Solid, 9.448 in Shaft Dia., 10.630 in OD, 0.590 in Overall Width, Mill-Right V Lip Material
Mi Item #08958215
MFR #24702-5359
Price$2,581.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24702-5359

Oil Seal - Solid, 9.448 in Shaft Dia., 10.630 in OD, 0.590 in Overall Width, Mill-Right V Lip Material
Mi Item #08958215
MFR #24702-5359

Mfr description
59X5359 MILL-RIGHT V CRS 9.448"ID
  • Heavy duty metal outer case
  • Reverse bevel lip design prevents lip rollover
  • Aggressive shaft to bore misalignment capability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,581.01/each

Specifications

Dimensions

  • Outside Diameter
    10.630 in
  • Overall Width
    0.590 in
  • Shaft Diameter
    9.448 in

Details

  • Country of Origin
    US
  • Harmonization Code
    8487900040
  • Lip Material
    Mill-Right V
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® V - Fluoroelastomer
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5,000 ft/min
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • Misalignment Tolerance
    0.045 in @ 2,500 ft/min; 0.023 in @ 5,000 ft/min
  • Operating Temperature Range
    400 °F
  • Seal Type
    Oil Seal
  • Series
    Model 59
  • Solid / Split
    Solid
  • Spring Material
    302SS
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)