Motion
24626-4927

GARLOCK KLOZURE
24626-4927

Oil Seal - Solid, 8.071 in Shaft Dia., 9.055 in OD, 0.591 in Overall Width
MI ITEM #08958245
MFR #24626-4927
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24626-4927

Oil Seal - Solid, 8.071 in Shaft Dia., 9.055 in OD, 0.591 in Overall Width
MI ITEM #08958245
MFR #24626-4927

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
26X4927 MILL-RIGHT (47205) 8.071"ID

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    8.071 in
  • Outside Diameter
    9.055 in
  • Overall Width
    0.591 in
  • Material
    MILL-RIGHT® BLACK - Hydrogenated Nitrile
  • Seal Type
    Oil Seal
  • Lip Type
    Single Lip
  • Operating Temperature Range
    300 °F
  • Manufacturer Upc Number
    717744602512
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.015 in
  • Typical Application
    High Performance Solid Seal, Rotating or Reciprocating Applications, Gearboxes, Pumps, Hydroelectric Industry, Chemical Industry, Pulp & Paper Industry, Aluminum Industry, Steel Industry, Primary Metals Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text