Motion
24629-7388

GARLOCK KLOZURE
24629-7388

Oil Seal - Solid, 7.874 in Shaft Dia., 9.055 in OD, 0.591 in Overall Width, Mill-Right ES Lip Material
Mi Item #08958269
MFR #24629-7388
Price$594.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24629-7388

Oil Seal - Solid, 7.874 in Shaft Dia., 9.055 in OD, 0.591 in Overall Width, Mill-Right ES Lip Material
Mi Item #08958269
MFR #24629-7388

Mfr description
26R1X7388 MILL-RIGHT ES (48220) 7.874"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$594.12/each

Specifications

Dimensions

  • Outside Diameter
    9.055 in
  • Overall Width
    0.591 in
  • Shaft Diameter
    7.874 in

Details

  • Country of Origin
    US
  • Harmonization Code
    4016935020
  • Lip Material
    Mill-Right ES
  • Lip Type
    Dual Lip, Dust Lip
  • Manufacturer Upc Number
    717744594589
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® ES - Hydrogenated Nitrile
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5,000 ft/min
  • Maximum Temperature
    300 °F
  • Minimum Temperature
    -40 °F
  • Misalignment Tolerance
    0.015 in @ 1,000 ft/min; 0.010 in @ 2,000 ft/min; 0.008 in @ 5,000 ft/min
  • Operating Temperature Range
    300 °F
  • Seal Type
    Oil Seal
  • Series
    Model 26R1
  • Solid / Split
    Solid
  • Spring Material
    302SS
  • Typical Application
    High Performance Solid Seal, Rotating or Reciprocating Applications, Gearboxes, Pumps, Hydroelectric Industry, Chemical Industry, Pulp & Paper Industry, Aluminum Industry, Steel Industry, Primary Metals Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)