Motion
24700-3531

GARLOCK KLOZURE
24700-3531

Oil Seal - Solid, 7.250 in Shaft Dia., 8.500 in OD, 0.750 in Overall Width
MI ITEM #08958282
MFR #24700-3531
Price$530.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24700-3531

Oil Seal - Solid, 7.250 in Shaft Dia., 8.500 in OD, 0.750 in Overall Width
MI ITEM #08958282
MFR #24700-3531

Mfr description
59X3531 MILL-RIGHT N CRS 7.250"ID
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$530.25/each

Specifications

Dimensions

  • Outside Diameter
    8.500 in
  • Overall Width
    0.750 in
  • Shaft Diameter
    7.250 in

Details

  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.093 in
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)