Motion
24751-4394

GARLOCK KLOZURE
24751-4394

Oil Seal - Solid, 14.173 in Shaft Dia., 15.748 in OD, 0.709 in Overall Width
MI ITEM #08958315
MFR #24751-4394
Price$3,030.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24751-4394

Oil Seal - Solid, 14.173 in Shaft Dia., 15.748 in OD, 0.709 in Overall Width
MI ITEM #08958315
MFR #24751-4394

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,030.00/each

Specifications

Dimensions

  • Outside Diameter
    15.748 in
  • Overall Width
    0.709 in
  • Shaft Diameter
    14.173 in

Details

  • Lip Type
    Dual Lip, GYLON Excluder Lip
  • Manufacturer Upc Number
    717744871338
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® ES - Hydrogenated Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.045 in
  • Operating Temperature Range
    300 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications

Overview

Mfr description
59G1X4394 MILL-RIGHT ES CRS 14.173"ID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought