Motion
25003-1265

GARLOCK KLOZURE
25003-1265

Oil Seal - Split, 43.700 in Shaft Dia., 46.220 in OD, 0.813 in Overall Width
MI ITEM #08958339
MFR #25003-1265
Your Price$2,978.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25003-1265

Oil Seal - Split, 43.700 in Shaft Dia., 46.220 in OD, 0.813 in Overall Width
MI ITEM #08958339
MFR #25003-1265

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,978.11/each(List $4,288.48)

Overview

Mfr description
23X1265 MILL-RIGHT N SPLIT 43.701"ID

Specifications

  • Solid / Split
    Split
  • Shaft Diameter
    43.700 in
  • Outside Diameter
    46.220 in
  • Overall Width
    0.813 in
  • Material
    MILL-RIGHT® N - Nitrile
  • Seal Type
    Oil Seal
  • Lip Type
    Single Lip, Split
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    200 °F
  • Misalignment Tolerance
    0.01 in
  • Typical Application
    General Service Split Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text