Motion
25003-1894

GARLOCK KLOZURE
25003-1894

Oil Seal - Split, 2.562 in Shaft Dia., 3.751 in OD, 0.375 in Overall Width, Mill-Right N Lip Material
MI ITEM #08958344
MFR #25003-1894
List Price$74.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25003-1894

Oil Seal - Split, 2.562 in Shaft Dia., 3.751 in OD, 0.375 in Overall Width, Mill-Right N Lip Material
MI ITEM #08958344
MFR #25003-1894

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$74.90/each for your price

Overview

Mfr description
23X1894 MILL-RIGHT N SPLIT 2.562"ID
  • Cover plate required
  • Over 300,000 sizes readily available.

Specifications

  • Solid / Split
    Split
  • Shaft Diameter
    2.562 in
  • Outside Diameter
    3.751 in
  • Overall Width
    0.375 in
  • Material
    MILL-RIGHT® N - Nitrile
  • Seal Type
    Oil Seal
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip, Split
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    200 °F
  • Country of Origin
    US
  • Spring Material
    302SS
  • Manufacturer Upc Number
    717744203986
  • Max Shaft Surface Speed
    2,000 ft/min
  • Misalignment Tolerance
    0.010 in @ 1,000 ft/min; 0.005 in @ 2,000 ft/min
  • Series
    Model 23
  • Harmonization Code
    4016935020
  • Typical Application
    General Service Split Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications.
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought