Motion
24715-4393

GARLOCK KLOZURE
24715-4393

Oil Seal - Solid, 17.323 in Shaft Dia., 18.898 in OD, 0.787 in Overall Width
MI ITEM #08958368
MFR #24715-4393
Price$2,547.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24715-4393

Oil Seal - Solid, 17.323 in Shaft Dia., 18.898 in OD, 0.787 in Overall Width
MI ITEM #08958368
MFR #24715-4393

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,547.11/each

Specifications

Dimensions

  • Outside Diameter
    18.898 in
  • Overall Width
    0.787 in
  • Shaft Diameter
    17.323 in

Details

  • Lip Type
    Single Lip
  • Manufacturer Upc Number
    717744608095
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® ES - Hydrogenated Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.093 in
  • Operating Temperature Range
    300 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications

Overview

Mfr description
59X4393 MILL-RIGHT ES CRS 17.323"ID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought