Motion
25003-8634

GARLOCK KLOZURE
25003-8634

Oil Seal - Split, 19.685 in Shaft Dia., 21.685 in OD, 0.812 in Overall Width, Mill-Right N Lip Material
MI ITEM #08958434
MFR #25003-8634
Price$1,682.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25003-8634

Oil Seal - Split, 19.685 in Shaft Dia., 21.685 in OD, 0.812 in Overall Width, Mill-Right N Lip Material
MI ITEM #08958434
MFR #25003-8634

Mfr description
23X8634 MILL-RIGHT N SPLIT 19.685"ID
  • Cover plate required
  • Over 300,000 sizes readily available.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,682.20/each

Specifications

Dimensions

  • Outside Diameter
    21.685 in
  • Overall Width
    0.812 in
  • Shaft Diameter
    19.685 in

Details

  • Country of Origin
    US
  • Harmonization Code
    4016935020
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip, Split
  • Manufacturer Upc Number
    717744102029
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Shaft Surface Speed
    2,000 ft/min
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Misalignment Tolerance
    0.010 in @ 1,000 ft/min; 0.005 in @ 2,000 ft/min
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Series
    Model 23
  • Solid / Split
    Split
  • Spring Material
    302SS
  • Typical Application
    General Service Split Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)