Motion
25003-8674

GARLOCK KLOZURE
25003-8674

Oil Seal - Split, 70.000 in Shaft Dia., 72.000 in OD, 0.875 in Overall Width
Mi Item #08958435
MFR #25003-8674
Price$7,690.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25003-8674

Oil Seal - Split, 70.000 in Shaft Dia., 72.000 in OD, 0.875 in Overall Width
Mi Item #08958435
MFR #25003-8674

Mfr description
23X8674 MILL-RIGHT N SPLIT 70.000"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,690.50/each

Specifications

Dimensions

  • Outside Diameter
    72.000 in
  • Overall Width
    0.875 in
  • Shaft Diameter
    70.000 in

Details

  • Lip Type
    Single Lip, Split
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Misalignment Tolerance
    0.01 in
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Split
  • Typical Application
    General Service Split Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)