Motion
25058-6387

GARLOCK KLOZURE
25058-6387

Oil Seal - Split, 9.000 in Shaft Dia., 10.000 in OD, 0.500 in Overall Width, Carbon Filled PTFE Lip Material
MI ITEM #08958443
MFR #25058-6387
List Price$3,790.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25058-6387

Oil Seal - Split, 9.000 in Shaft Dia., 10.000 in OD, 0.500 in Overall Width, Carbon Filled PTFE Lip Material
MI ITEM #08958443
MFR #25058-6387

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,790.65/each for your price

Overview

Mfr description
25X6387 10%CARBON FILLED PTFE SPLIT
  • Low-speed service
  • Excellent chemical resistance
  • Compliant with safety and industry manufacturing standards
  • Non-contact engineered labyrinth design reduces shaft drag
  • Lifetime bearing protection increases mean time between failure (MBTF)
  • Extended bearing life
  • Consistent sealing performance
  • Non-wearing components
  • Engineered labyrinth designs exclude contamination while retaining bearing lubrication, to IP 55 ratings
  • Non-wearing components means seal properties are not degraded over time.

Specifications

  • Solid / Split
    Split
  • Shaft Diameter
    9.000 in
  • Outside Diameter
    10.000 in
  • Overall Width
    0.500 in
  • Lip Material
    Carbon Filled PTFE
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Country of Origin
    US
  • Spring Material
    CRS
  • Max Shaft Surface Speed
    1,000 ft/min
  • Misalignment Tolerance
    0.010 in @ 500 ft/min; 0.005 in @ 1,000 ft/min
  • Series
    Model 25
  • Harmonization Code
    4016935020
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -120 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text