Motion
25135-1515

GARLOCK KLOZURE
25135-1515

Oil Seal - Solid, 3.625 in Shaft Dia., 4.609 in OD, 0.492 in Overall Width, Mill-Right N Lip Material
Mi Item #08958464
MFR #25135-1515
Price$97.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25135-1515

Oil Seal - Solid, 3.625 in Shaft Dia., 4.609 in OD, 0.492 in Overall Width, Mill-Right N Lip Material
Mi Item #08958464
MFR #25135-1515

Mfr description
23X1515 MILL-RIGHT N 3.625"ID 4.609"OD
  • Cover plate required
  • Over 300,000 sizes readily available.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.35/each

Specifications

Dimensions

  • Outside Diameter
    4.609 in
  • Overall Width
    0.492 in
  • Shaft Diameter
    3.625 in

Details

  • Country of Origin
    US
  • Harmonization Code
    4016935020
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Max Shaft Surface Speed
    2,000 ft/min
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Misalignment Tolerance
    0.010 in @ 1,000 ft/min; 0.005 in @ 2,000 ft/min
  • Series
    Model 23
  • Solid / Split
    Solid
  • Spring Material
    302SS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)