Motion
25004-3589

GARLOCK KLOZURE
25004-3589

Oil Seal - Split, 7.875 in Shaft Dia., 9.375 in OD, 0.750 in Overall Width
Mi Item #08958476
MFR #25004-3589
Price$1,207.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25004-3589

Oil Seal - Split, 7.875 in Shaft Dia., 9.375 in OD, 0.750 in Overall Width
Mi Item #08958476
MFR #25004-3589

Mfr description
23X3589 SIL SPLIT 7.875"ID 9.375"OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,207.15/each

Specifications

Dimensions

  • Outside Diameter
    9.375 in
  • Overall Width
    0.750 in
  • Shaft Diameter
    7.875 in

Details

  • Lip Type
    Single Lip, Split
  • Manufacturer Upc Number
    717744870041
  • ManufacturerName (description attribute)
    Garlock
  • Material
    Silicone
  • Misalignment Tolerance
    0.01 in
  • Operating Temperature Range
    350 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Split
  • Typical Application
    General Service Split Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)