Motion
MEC03-10043

GARLOCK KLOZURE
MEC03-10043

80 mm Shaft Dia., 100 mm OD, 10 mm Overall Width, GYLON Black Lip Material
MI ITEM #08959560
MFR #MEC03-10043
List Price$419.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
MEC03-10043

80 mm Shaft Dia., 100 mm OD, 10 mm Overall Width, GYLON Black Lip Material
MI ITEM #08959560
MFR #MEC03-10043

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$419.72/each for your price

Overview

Mfr description
PS-SEAL GYLON BLACK 80MM 100MM 10MM

Specifications

  • Shaft Diameter
    80 mm
  • Outside Diameter
    100 mm
  • Overall Width
    10 mm
  • Seal Type
    Single Lip
  • Lip Material
    GYLON Black
  • Pressure Tolerance
    145 psi;10 bar
  • For Use With
    Oil
  • Manufacturer Upc Number
    717744658021
  • Max Pressure
    145 psi
  • Max Shaft Surface Speed
    147 ft/s;45 m/s
  • Misalignment Tolerance
    +/- 0.006 inch at 2000 ft/min;+/- 0.15mm at 10.2 m/s
  • Style
    PS-SEAL
  • Maximum Temperature
    399 °F
  • Minimum Temperature
    -30 °C, -22 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text