Motion
21095-3456

GARLOCK KLOZURE
21095-3456

Oil Seal - Solid, 6.750 in Shaft Dia., 7.750 in OD, 0.625 in Overall Width
MI ITEM #08959839
MFR #21095-3456
List Price$782.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21095-3456

Oil Seal - Solid, 6.750 in Shaft Dia., 7.750 in OD, 0.625 in Overall Width
MI ITEM #08959839
MFR #21095-3456

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$782.65/each for your price

Overview

Mfr description
53X3456 SIL CRS 6.750"ID 7.750"OD

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    6.750 in
  • Outside Diameter
    7.750 in
  • Overall Width
    0.625 in
  • Material
    Silicone
  • Seal Type
    Oil Seal
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    350 °F
  • Manufacturer Upc Number
    717744631765
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.015 in
  • Typical Application
    General Purpose Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought