Motion
21095-7807

GARLOCK KLOZURE
21095-7807

Oil Seal - Solid, 7.087 in Shaft Dia., 8.267 in OD, 0.591 in Overall Width
MI ITEM #08959844
MFR #21095-7807
List Price$921.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21095-7807

Oil Seal - Solid, 7.087 in Shaft Dia., 8.267 in OD, 0.591 in Overall Width
MI ITEM #08959844
MFR #21095-7807

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$921.24/each for your price

Overview

Mfr description
53X7807 SIL CRS 7.087"ID 8.267"OD

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    7.087 in
  • Outside Diameter
    8.267 in
  • Overall Width
    0.591 in
  • Material
    Silicone
  • Seal Type
    Oil Seal
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    350 °F
  • Manufacturer Upc Number
    717744195472
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.015 in
  • Typical Application
    General Purpose Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text