Motion
21020-2297

GARLOCK KLOZURE
21020-2297

Oil Seal - Solid, 3.313 in Shaft Dia., 4.375 in OD, 0.500 in Overall Width, Mill-Right N Lip Material
Mi Item #08959861
MFR #21020-2297
Price$96.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21020-2297

Oil Seal - Solid, 3.313 in Shaft Dia., 4.375 in OD, 0.500 in Overall Width, Mill-Right N Lip Material
Mi Item #08959861
MFR #21020-2297

Mfr description
50X2297 MILL-RIGHT N CRS 3.313"ID
  • Low-speed service
  • Moderate pressure.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.87/each

Specifications

Dimensions

  • Outside Diameter
    4.375 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    3.313 in

Details

  • Country of Origin
    US
  • Harmonization Code
    8487900040
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • Manufacturer Upc Number
    717744173364
  • ManufacturerName (description attribute)
    Garlock
  • Max Pressure
    35 psi
  • Max Shaft Surface Speed
    1,000 ft/min
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Misalignment Tolerance
    0.010 in @ 1,000 ft/min
  • Series
    Model 50
  • Solid / Split
    Solid
  • Spring Material
    CRS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)