Motion
21238-4133

GARLOCK KLOZURE
21238-4133

Oil Seal - Solid, 14.000 in Shaft Dia., 15.563 in OD, 0.750 in Overall Width
MI ITEM #08959897
MFR #21238-4133
Your Price$839.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21238-4133

Oil Seal - Solid, 14.000 in Shaft Dia., 15.563 in OD, 0.750 in Overall Width
MI ITEM #08959897
MFR #21238-4133

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$839.05/each(List $1,157.88)

Overview

Mfr description
64X4133 MILL-RIGHT N CRS 14.000"ID

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    14.000 in
  • Outside Diameter
    15.563 in
  • Overall Width
    0.750 in
  • Material
    MILL-RIGHT® N - Nitrile
  • Seal Type
    Oil Seal
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    200 °F
  • Manufacturer Upc Number
    717744787349
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.125 in
  • Typical Application
    Severe Service Applications, Rotating Applications, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought