Motion
21270-3962

GARLOCK KLOZURE
21270-3962

Oil Seal - Solid, 9.125 in Shaft Dia., 11.125 in OD, 0.812 in Overall Width
MI ITEM #08959918
MFR #21270-3962
Price$410.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21270-3962

Oil Seal - Solid, 9.125 in Shaft Dia., 11.125 in OD, 0.812 in Overall Width
MI ITEM #08959918
MFR #21270-3962

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$410.05/each

Specifications

Dimensions

  • Outside Diameter
    11.125 in
  • Overall Width
    0.812 in
  • Shaft Diameter
    9.125 in

Details

  • Lip Type
    Single Lip
  • Manufacturer Upc Number
    717744756246
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.125 in
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating Applications, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications

Overview

Mfr description
64X3962 MILL-RIGHT N CRS 9.125"ID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought