Motion
21700-1200

GARLOCK KLOZURE
21700-1200

Klozure® Excluder Seal - 145A1, 47.440 in Shaft Range, 2.594 in Width, Nitrile Material
Mi Item #08960002
MFR #21700-1200
Price$3,105.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21700-1200

Klozure® Excluder Seal - 145A1, 47.440 in Shaft Range, 2.594 in Width, Nitrile Material
Mi Item #08960002
MFR #21700-1200

Mfr description
145A1 NIT 46.650"-47.440"ID U/C
  • High-speed service
  • Designed for 2.000 +/- 0.500 in (50.8 +/- 12.7 mm) assembled width
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,105.90/each

Specifications

Dimensions

  • Shaft Diameter
    47.440 in
  • Shaft Or Inside Diameter Range
    47.440 in
  • Width
    2.594 in

Details

  • Cross Section
    2.031 in
  • Design Type
    145A1
  • Harmonization Code
    4016935020
  • Lip Code
    NBR
  • Lip Material
    Nitrile
  • Manufacturer Upc Number
    717744024895
  • Max Shaft Surface Speed
    5000 fpm
  • Operating Temperature Range
    -40 to 200 ° F
  • Seal Type
    Excluder Seal
  • Typical Application
    Aluminum Industry, Primary Metals Industry, Pulp and Paper Industry, Steel Industry, Use in Combination with Oil Seal as Secondary Seal for Rotating Applications, Water and Particulate Excluder, other Industrial Applications
  • UPC_NO
    717744024895
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)