Motion
21751-0350

GARLOCK KLOZURE
21751-0350

Klozure® Excluder Seal - 14.370 in Shaft Diameter, 14.370 in Shaft Range, 0.656 in Cross Section, 0.969 in Width, Fluoroelastomer Material
MI ITEM #08960011
MFR #21751-0350
Price$1,728.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21751-0350

Klozure® Excluder Seal - 14.370 in Shaft Diameter, 14.370 in Shaft Range, 0.656 in Cross Section, 0.969 in Width, Fluoroelastomer Material
MI ITEM #08960011
MFR #21751-0350

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,728.50/each

Specifications

Dimensions

  • Shaft Diameter
    14.370 in
  • Shaft Or Inside Diameter Range
    14.370 in
  • Width
    0.969 in

Details

  • Cross Section
    0.656 in
  • Design Type
    145A2
  • Harmonization Code
    4016935020
  • Lip Code
    FKM
  • Lip Material
    Fluoroelastomer
  • Manufacturer Upc Number
    717744632113
  • Max Shaft Surface Speed
    5000 fpm
  • Operating Temperature Range
    -22 to 400 ° F
  • Pressure Tolerance
    Ambient
  • Seal Type
    Excluder Seal
  • Series
    145A2
  • Typical Application
    Aluminum Industry, Primary Metals Industry, Pulp and Paper Industry, Steel Industry, Use in Combination with Oil Seal as Secondary Seal for Rotating Applications, Water and Particulate Excluder, other Industrial Applications
  • UPC_NO
    717744632113

Overview

Mfr description
145A2 FLUORO 13.190"-14.370"ID
  • High-speed service
  • Designed for 0.781 +/- 0.156 in (19.8 +/- 3.9 mm) assembled width

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought