Motion
22501-2464

GARLOCK KLOZURE
22501-2464

Oil Seal - Solid, 3.750 in Shaft Dia., 4.7500 in OD, 0.625 in Overall Width, Mill-Right ES Lip Material
MI ITEM #08960041
MFR #22501-2464
Price$313.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
22501-2464

Oil Seal - Solid, 3.750 in Shaft Dia., 4.7500 in OD, 0.625 in Overall Width, Mill-Right ES Lip Material
MI ITEM #08960041
MFR #22501-2464

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$313.52/each

Specifications

Dimensions

  • Outside Diameter
    4.7500 in
  • Overall Width
    0.625 in
  • Shaft Diameter
    3.750 in

Details

  • Country of Origin
    US
  • Harmonization Code
    8487900040
  • Lip Material
    Mill-Right ES
  • Lip Type
    Dual Lip, GYLON Excluder Lip
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® ES - Hydrogenated Nitrile
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    1,500 ft/min
  • Maximum Temperature
    300 °F
  • Minimum Temperature
    -40 °F
  • Misalignment Tolerance
    0.010 in @ 1,500 ft/min
  • Operating Temperature Range
    300 °F
  • Seal Type
    Oil Seal
  • Series
    Model 53G1
  • Solid / Split
    Solid
  • Spring Material
    302SS
  • Typical Application
    General Purpose Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications

Overview

Mfr description
53G1X2464 MILLRIGHT ES 3.750"ID 4.750"OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought