Motion
22627-9018

GARLOCK KLOZURE
22627-9018

Oil Seal - Solid, 4.125 in Shaft Dia., 5.125 in OD, 0.906 in Overall Width
Mi Item #08960046
MFR #22627-9018
Price$260.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
22627-9018

Oil Seal - Solid, 4.125 in Shaft Dia., 5.125 in OD, 0.906 in Overall Width
Mi Item #08960046
MFR #22627-9018

Mfr description
53R2X9018 MILL-RIGHT N CRS 4.125"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$260.13/each

Specifications

Dimensions

  • Outside Diameter
    5.125 in
  • Overall Width
    0.906 in
  • Shaft Diameter
    4.125 in

Details

  • Lip Type
    Dual Opposed Lips
  • Manufacturer Upc Number
    717744945176
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.01 in
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    General Purpose Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)