Motion
23708-7348

GARLOCK KLOZURE
23708-7348

Oil Seal - Solid, 4.688 in Shaft Dia., 6.000 in OD, 0.906 in Overall Width, Mill-Right V Lip Material
MI ITEM #08960059
MFR #23708-7348
Price$1,324.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
23708-7348

Oil Seal - Solid, 4.688 in Shaft Dia., 6.000 in OD, 0.906 in Overall Width, Mill-Right V Lip Material
MI ITEM #08960059
MFR #23708-7348

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,324.11/each

Specifications

Dimensions

  • Outside Diameter
    6.000 in
  • Overall Width
    0.906 in
  • Shaft Diameter
    4.688 in

Details

  • Country of Origin
    US
  • Harmonization Code
    8487900040
  • Lip Material
    Mill-Right V
  • Lip Type
    Dual Opposed Lips
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® V - Fluoroelastomer
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    1,000 ft/min
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • Misalignment Tolerance
    0.010 in @ 500 ft/min; 0.005 in @ 1,000 ft/min
  • Operating Temperature Range
    400 °F
  • Seal Type
    Oil Seal
  • Series
    Model 53R2
  • Solid / Split
    Solid
  • Spring Material
    302SS
  • Typical Application
    General Purpose Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications

Overview

Mfr description
53R2X7348 MILL-RIGHT V CRS 4.688"ID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought